Shop All Compression and Die Springs
Raymond
Compression Spring, Overall 29/64" L, PK10
Mfr # C02400320440M
Zoro # G3299270
product price: $17.99
/pk 15, $1.20/ea
Sold in multiples of 5 for $89.95
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 0.24 in
- Wire Dia. 0.032 in
- Compressed Length 0.209 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # C02400320440M
- Zoro # G3299270
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 29/64 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.032 in |
Compressed Length | 0.209 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 43 lb/in |
Color | Dark Gray |
Deflection @ Load | 0.15 in |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Wire Type | Round |
Finish | Plain |
Item | Compression Spring |
End Type | Squared and Ground |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 29/64 In., Outside Dia. 1/4 In., Wire Type Round, Wire Dia. 0.032 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.209 In., Deflection @ Load 0.15 In., Spring Rate 43 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Right Hand Pivot Hinge Half Surface Mounting (ILCO-OP-10-RH-DU-SETS)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.281 (1UAT8)
- MSI Renzo Dove 3 In. X 12 In. Glossy Ceramic White Wall Tile, 22PK (ZOR-PT-0118)
- MSI Calypso Ash 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0557)
- RAYMOND Compression Spring, Overall 5/8" L, PK10 (C02400320620M)
- RAYMOND Compression Spring, Overall 3/4" L, PK10 (C02400290750S)
- RAYMOND Compression Spring, Overall 9/16" L, PK10 (C02400220560M)
- RAYMOND Compression Spring, Medium Duty, PK12 (020069000)
- RAYMOND Inch Series Die Spring, PK3 (103504)
- RAYMOND Die Spring, Medium Duty, 3/4x12In (103448)
- ZORO SELECT Compress Spring, 7/8x0.032 In, PK5 (1NCK8)
- Raymond Compression and Die Springs