Shop All Compression and Die Springs
Raymond
Compression Spring, Overall 25/64" L, PK10
Mfr # C03000380380S
Zoro # G3302658
product price: $14.49
/pk 10, $1.45/ea
Sold in multiples of 6 for $86.94
$86.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material 302 Stainless Steel
- Outside Dia. 0.3 in
- Wire Dia. 0.038 in
- Compressed Length 0.197 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # C03000380380S
- Zoro # G3302658
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 25/64 in |
Outside Dia. | 0.3 in |
Wire Dia. | 0.038 in |
Compressed Length | 0.197 in |
Details
Type | Heavy Duty |
Material | 302 Stainless Steel |
Spring Rate | 54 lb/in |
Color | Silver |
Wire Type | Round |
End Type | Squared and Ground |
Deflection @ Load | 0.1 in |
Finish | Plain |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Item | Compression Spring |
Description
Compression Spring, Heavy Duty, Color Silver, 302 Stainless Steel, Finish Plain, Overall Length 25/64 In., Outside Dia. 5/16 In., Wire Type Round, Wire Dia. 0.038 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.197 In., Deflection @ Load 0.10 In., Spring Rate 54 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, NS, 1A1H1, Best, PK50 (1A1H1)
- LIFTMASTER Universal Keyless Entry (387LM)
- DORMAKABA Combination Deadbolt, 1-3/8-in to 1-1/2-in Thick Doors, Satin Chrome (9020000-26D-41)
- ZORO SELECT Compress Spring, 1 1/2x0.038 In, PK5 (1NCN7)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C03000381000S)
- RAYMOND Compression Spring, Overall 1-3/4" L, PK10 (C03000381750S)
- RAYMOND Spring, Overall 1-25/64" L, PK10 (C03000381380S)
- RAYMOND ISO D Die Spring, Hvy Duty, 50mmx76mm (305812D)
- RAYMOND ISO D Die Spring, ULD, 38.1mmx305mm (302748D)
- RAYMOND Compression Spring, Overall 5/8" L, PK10 (C01800260620S)
- MIDWEST FASTENER 19/32" x 0.054" x 1" 18-8 Stainless Steel Compression Springs 3PK (38793)
- Raymond Compression and Die Springs