Shop All Compression and Die Springs
Raymond
Compression Spring, Overall 2" L, PK10
Mfr # C02400352000S
Zoro # G3299788
product price: $14.69
/pk 10, $1.47/ea
Sold in multiples of 6 for $88.14
$88.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material 302 Stainless Steel
- Outside Dia. 0.24 in
- Wire Dia. 0.035 in
- Compressed Length 0.916 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # C02400352000S
- Zoro # G3299788
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.035 in |
Compressed Length | 0.916 in |
Details
Type | Heavy Duty |
Material | 302 Stainless Steel |
Spring Rate | 9 lb/in |
Color | Silver |
Wire Type | Round |
Deflection @ Load | 0.6 in |
Finish | Plain |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Item | Compression Spring |
End Type | Squared and Ground |
Description
Compression Spring, Heavy Duty, Color Silver, 302 Stainless Steel, Finish Plain, Overall Length 2 In., Outside Dia. 1/4 In., Wire Type Round, Wire Dia. 0.035 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.916 In., Deflection @ Load 0.60 In., Spring Rate 9 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Aluminum Pivot Hinge (IL-OP-10-RH-AL 1/8" RECESSED SETS)
- USA INDUSTRIALS Buna-N O-Ring, Dash 203, PK100 (ZUSAH70203)
- RAYMOND Extension Spring, Standard Steel, PK12, Load (Lbs.): 1.68 (020017000)
- SCHLAGE COMMERCIAL Part C603964 (C603964)
- RAYMOND Compression Spring, Overall 2-1/2" L, PK10 (C02400352500S)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C02400350500S)
- RAYMOND Die Spring, Med Heavy Duty, 1/2x1In, PK10 (104204)
- RAYMOND Compression Spring, Overall 3/4" L, PK10 (C02400320750S)
- RAYMOND Die Spring, Medium Heavy Duty, 1x12In (104548)
- RAYMOND ISO D Die Spring, Light Duty, 1/2x1In, PK10 (303204D)
- RAYMOND ISO D Die Spring, Heavy Duty, 3/4x6In (305424D)
- Raymond Compression and Die Springs