Shop All Compression and Die Springs
Raymond
Compression Spring, Overall 1/4" L, PK10
Mfr # C02400160250S
Zoro # G3297058
Sold in multiples of 6 for $97.74
$97.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material 302 Stainless Steel
- Outside Dia. 0.24 in
- Wire Dia. 0.016 in
- Compressed Length 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # C02400160250S
- Zoro # G3297058
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1/4 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.016 in |
Compressed Length | 0.07 in |
Details
Type | Heavy Duty |
Material | 302 Stainless Steel |
Spring Rate | 5 lb/in |
Color | Silver |
Deflection @ Load | 0.11 in |
Item | Compression Spring |
Wire Type | Round |
End Type | Squared and Ground |
Finish | Plain |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Description
Compression Spring, Heavy Duty, Color Silver, 302 Stainless Steel, Finish Plain, Overall Length 1/4 In., Outside Dia. 1/4 In., Wire Type Round, Wire Dia. 0.016 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.070 In., Deflection @ Load 0.11 In., Spring Rate 5 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Exit Device Trim, Series 6200, Silver (6-S-14-PHL-626)
- SCHLAGE Cylindrical Lock, ND53LD SPA 612 (ND53LD SPA 612)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 210, PK 10 (ZUSATST210)
- SCHLAGE Rekey Bottom Pin #8 (34-308)
- RAYMOND Die Spring, XHD, 2x4 In (106816)
- RAYMOND Die Spring, Hvy Duty, 2x3 In (105812)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/2x7In (104728)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx89mm (304914D)
- RAYMOND Spring, Yellow, Overall 1-13/16" L, PK10 (ASF030030)
- RAYMOND ISO D Die Spring, Light Duty, 1/2x1In, PK10 (303204D)
- SPEC Compression Spring, Music Wire, , PK15, C04200671250M (C04200671250M)
- Raymond Compression and Die Springs