Shop All Compression and Die Springs
Raymond
Compression Spring, Overall 13/16" L, PK10
Mfr # C01800220810M
Zoro # G3294230
product price: $17.95
/pk 15, $1.20/ea
Sold in multiples of 4 for $71.80
$71.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 0.18 in
- Wire Dia. 0.022 in
- Compressed Length 0.309 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # C01800220810M
- Zoro # G3294230
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 13/16 in |
Outside Dia. | 0.18 in |
Wire Dia. | 0.022 in |
Compressed Length | 0.309 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 8 lb/in |
Color | Dark Gray |
Finish | Plain |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Deflection @ Load | 0.4 in |
Item | Compression Spring |
End Type | Squared and Ground |
Wire Type | Round |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 13/16 In., Outside Dia. 3/16 In., Wire Type Round, Wire Dia. 0.022 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.309 In., Deflection @ Load 0.40 In., Spring Rate 8 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C02400380500S)
- DELTANA Floor Mount Bumper With Holder Bright Chrome (SAHF358U26)
- BEST 45H Series Mortise Locks (45H7WD-626)
- NATIONAL HARDWARE Hook/Hngr Tubular Gray (N112-002)
- RAYMOND ISO D Die Spring, XHD, 31.75mmx178mm (306628D)
- RAYMOND Compression Spring Music Wire, PK15 (C01480210500M)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx114mm (304918D)
- RAYMOND Die Spring, Yellow, Overall 3-1/8" L, PK5 (ASF020080)
- RAYMOND Die Spring, XHD, 0.5x1-1/2 In (106206)
- RAYMOND Die Spring, Medium Duty, 1-1/2x4In (103716)
- ZORO SELECT Compress Spring, 3/8x0.022 In, PK5 (1NCG4)
- Raymond Compression and Die Springs