Shop All Compression and Die Springs
Raymond
Compression Spring, Overall 1/2" L, PK10
Mfr # C02400450500S
Zoro # G3300759
product price: $13.59
/pk 10, $1.36/ea
Sold in multiples of 6 for $81.54
$81.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material 302 Stainless Steel
- Outside Dia. 0.24 in
- Wire Dia. 0.045 in
- Compressed Length 0.361 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # C02400450500S
- Zoro # G3300759
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1/2 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.045 in |
Compressed Length | 0.361 in |
Details
Type | Heavy Duty |
Material | 302 Stainless Steel |
Spring Rate | 124 lb/in |
Color | Silver |
Wire Type | Round |
Deflection @ Load | 0.08 in |
End Type | Squared and Ground |
Finish | Plain |
Item | Compression Spring |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Description
Compression Spring, Heavy Duty, Color Silver, 302 Stainless Steel, Finish Plain, Overall Length 1/2 In., Outside Dia. 1/4 In., Wire Type Round, Wire Dia. 0.045 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.361 In., Deflection @ Load 0.08 In., Spring Rate 124 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Mortise Lock L9056LB (L9056LB)
- DELTANA Double Door Strike Stainless Steel (DDS-36)
- CROFT METALS 32 WHT Storm Door (163-32REV-WH)
- ZORO SELECT Compression Latch, Nonlock, Bl Powder Coat, Catch/Latch Length: 1-7/8" (1XPB3)
- RAYMOND Compression Spring, Overall 5/8" L, PK10 (C01800260620S)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C02400380500S)
- RAYMOND Compression Spring, Medium Duty, PK6 (020065000)
- RAYMOND Die Spring, Yellow, Overall 13/16" L, PK10 (ASF008020)
- RAYMOND Die Spring, XHD, 1.25x4-1/2 In (106618)
- RAYMOND Die Spring, XHD, 2x6 In (106824)
- SPEC Compression Spring Music Wire, PK5, C04370542000M (C04370542000M)
- Raymond Compression and Die Springs