Shop All Compression and Die Springs
Raymond
Compression Spring, Overall 1/2" L, PK10
Mfr # C01800120500S
Zoro # G3292709
product price: $15.15
/pk 10, $1.52/ea
Sold in multiples of 5 for $75.75
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material 302 Stainless Steel
- Outside Dia. 0.18 in
- Wire Dia. 0.012 in
- Compressed Length 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # C01800120500S
- Zoro # G3292709
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1/2 in |
Outside Dia. | 0.18 in |
Wire Dia. | 0.012 in |
Compressed Length | 0.08 in |
Details
Type | Heavy Duty |
Material | 302 Stainless Steel |
Spring Rate | 1 lb/in |
Color | Silver |
Item | Compression Spring |
Meets/Exceeds | AMS 5112, ASTM-A228 |
End Type | Squared and Ground |
Wire Type | Round |
Finish | Plain |
Deflection @ Load | 0.24 in |
Description
Compression Spring, Heavy Duty, Color Silver, 302 Stainless Steel, Finish Plain, Overall Length 1/2 In., Outside Dia. 3/16 In., Wire Type Round, Wire Dia. 0.012 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.080 In., Deflection @ Load 0.24 In., Spring Rate 1 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Extension Spring, 1 in. x 7 in. x 0.135 in., Steel, Double Loop, Close (SP 9630)
- BLUM -45 Degree Self-closing Inserta Overlay Angle Hinge (79A5490BT)
- DELTANA Shutter Door Holder, 1-1/4" Satin Chrome (SDH101U26D)
- ZORO SELECT O-Ring, Dash 020, Neoprene, 0.07 In., PK100 (1BUP6)
- RAYMOND Die Spring, Heavy Duty, 1-1/2x3In (105712)
- RAYMOND ISO-D Series Die Spring, PK10 (304407D)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx152mm (304924D)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x3In (106712)
- RAYMOND Die Spring, Medium Duty, 2x10 In (103840)
- RAYMOND Die Spring, XHD, 2x6 In (106824)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/4x3In (106612)
- Raymond Compression and Die Springs