Shop All Compression and Die Springs
Raymond
Compression Spring, Overall 1" L, PK10
Mfr # C02100261000S
Zoro # G3296960
Sold in multiples of 6 for $95.94
$95.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material 302 Stainless Steel
- Outside Dia. 0.21 in
- Wire Dia. 0.026 in
- Compressed Length 0.376 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # C02100261000S
- Zoro # G3296960
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.21 in |
Wire Dia. | 0.026 in |
Compressed Length | 0.376 in |
Details
Type | Heavy Duty |
Material | 302 Stainless Steel |
Spring Rate | 8 lb/in |
Color | Silver |
End Type | Squared and Ground |
Item | Compression Spring |
Wire Type | Round |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Finish | Plain |
Deflection @ Load | 0.35 in |
Description
Compression Spring, Heavy Duty, Color Silver, 302 Stainless Steel, Finish Plain, Overall Length 1 In., Outside Dia. 7/32 In., Wire Type Round, Wire Dia. 0.026 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.376 In., Deflection @ Load 0.35 In., Spring Rate 8 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Roller Catch, Heavy Duty Bright Brass (RCA430U3)
- COMPONENT HARDWARE HD Pol CP Walk-In Cooler Latch Body Only (W38-Y001)
- RAYMOND ISO D Die Spring, XHD, 25mmx89mm (306514D)
- ZORO SELECT O-Ring, Buna N, Dash 354, 5-1/8, 5.520, PK10 (U38805.018.0187)
- RAYMOND Compression Spring, Medium Duty, PK12 (020089000)
- RAYMOND Compression Spring, Overall 5/8" L, PK10 (C01800140620S)
- RAYMOND Die Spring, Medium Duty, 2x7 In (104828)
- RAYMOND Inch Series Die Spring, PK10 (103307)
- RAYMOND Inch Series Die Spring, PK2 (103520)
- RAYMOND Die Spring, Medium Duty, 2x3-1/2 In (104814)
- ZORO SELECT Compress Spring, SS, 1x0.032 In, PK5 (1NCN1)
- Raymond Compression and Die Springs