Shop All Compression and Die Springs
Raymond
Compression Spring, Overall 1" L, PK10
Mfr # C01200201000M
Zoro # G3291379
product price: $15.79
/pk 10, $1.58/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 0.12 in
- Wire Dia. 0.02 in
- Compressed Length 0.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # C01200201000M
- Zoro # G3291379
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.12 in |
Wire Dia. | 0.02 in |
Compressed Length | 0.53 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 10 lb/in |
Color | Dark Gray |
Wire Type | Round |
End Type | Squared and Ground |
Item | Compression Spring |
Deflection @ Load | 0.33 in |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Finish | Plain |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 1 In., Outside Dia. 1/8 In., Wire Type Round, Wire Dia. 0.020 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.530 In., Deflection @ Load 0.33 In., Spring Rate 10 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Aluminum Pivot Hinge (IL-OP-18-LH-AL BOTTOM SET)
- PRIMELINE TOOLS Window Lock, Die Cast, 2-1/4" H (F 2532)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1555)
- EKENA MILLWORK 7"W x 108"H x 2 1/4"D with 13 1/8" Attached Plinth, Fluted Pilaster (each) (PIL07X108X02)
- RAYMOND Inch Series Die Spring, PK10 (103308)
- RAYMOND Die Spring, Yellow, Overall 1-9/16" L, PK10 (ASF016040)
- RAYMOND Die Spring, Medium Duty, 1-1/4x6In (103624)
- RAYMOND Compression Spring, Medium Duty, PK6 (020056000)
- RAYMOND ISO D Die Spring, Med Duty, 50mmx254mm (304840D)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x3In (106712)
- SPEC Compression Spring Music Wire, PK5, C02400160938S (C02400160938S)
- Raymond Compression and Die Springs