Shop All Compression and Die Springs
Raymond
Compression Spring, Medium Duty, PK6
Mfr # 020068000
Zoro # G2284759
product price: $9.29
/pk 6, $1.55/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Standard Steel
- Overall Length 2 27/32 in
- Outside Dia. 0.625 in
- Wire Dia. 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 020068000
- Zoro # G2284759
- Country of Origin Mexico
- Category Compression and Die Springs
Dimensions
Overall Length | 2 27/32 in |
Outside Dia. | 0.625 in |
Wire Dia. | 0.08 in |
Compressed Length | 1.08 in |
For Hole Size | 47/64 in |
For Rod Size | 23/64 in |
Details
Type | Medium Duty |
Material | Standard Steel |
Spring Rate | 31 lb/in |
Color | Silver |
Load (Lbs.) | 17.63 lb |
Meets/Exceeds | ASTM A227/A228 and AMS 5112 |
Wire Type | Round |
End Type | Squared and Ground |
Item | Compression Spring |
Finish | Oil |
Deflection @ Load | 0.57 in |
Description
Compression Spring, Medium Duty, Color Silver, Standard Steel, Finish Oil, Overall Length 2-27/32 In., Outside Dia. 5/8 In., Wire Type Round, Wire Dia. 0.080 In., End Type Squared and Ground, For Hole Size 47/64 In., For Rod Size 23/64 In., Compressed Length 1.080 In., Load (Lbs.) 17.63, Deflection @ Load 0.57 In., Spring Rate 31.00 lb./in., Meets/Exceeds ASTM A227/A228 and AMS 5112, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE S Hook, 1-9/32 in. (BH10)
- ZORO SELECT Lock Box, Padlock, 3 Keys (31NG37)
- VON DUPRIN Retrofit ELRETROKIT3 (ELRETROKIT3)
- ZORO SELECT O-Ring, Buna N, 12.3mm OD, PK100 (1RJB3)
- RAYMOND Inch Series Die Spring, PK2 (105610)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/4x3In (106612)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx254mm (305940D)
- RAYMOND Inch Series Die Spring, PK2 (103522)
- RAYMOND Compression Spring, Medium Duty, PK6 (020064000)
- RAYMOND ISO D Die Spring, Lt Duty, 63mmx102mm (303916D)
- ZORO SELECT Compress Spring, 7/8x0.055 In, PK5 (1NCL3)
- Raymond Compression and Die Springs