Shop All Compression and Die Springs
Raymond
Compression Spring, Medium Duty, PK6
Mfr # 020064000
Zoro # G9075701
product price: $12.49
/pk 6, $2.08/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Standard Steel
- Overall Length 3 1/16 in
- Outside Dia. 0.875 in
- Wire Dia. 0.091 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 020064000
- Zoro # G9075701
- Country of Origin Mexico
- Category Compression and Die Springs
Dimensions
Overall Length | 3 1/16 in |
Outside Dia. | 0.875 in |
Wire Dia. | 0.091 in |
Compressed Length | 1.09 in |
For Hole Size | 1 1/64 in |
For Rod Size | 35/64 in |
Details
Type | Medium Duty |
Material | Standard Steel |
Spring Rate | 20.5 lb/in |
Color | Silver |
Load (Lbs.) | 12.55 lb |
Item | Compression Spring |
Deflection @ Load | 0.61 in |
End Type | Squared and Ground |
Wire Type | Round |
Meets/Exceeds | ASTM A227/A228 and AMS 5112 |
Finish | Oil |
Description
Compression Spring, Medium Duty, Color Silver, Standard Steel, Finish Oil, Overall Length 3-1/16 In., Outside Dia. 7/8 In., Wire Type Round, Wire Dia. 0.091 In., End Type Squared and Ground, For Hole Size 1-1/64 In., For Rod Size 35/64 In., Compressed Length 1.090 In., Load (Lbs.) 12.55, Deflection @ Load 0.61 In., Spring Rate 20.50 lb./in., Meets/Exceeds ASTM A227/A228 and AMS 5112, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Hinge SurFace Self Close, 2PK (P296-SC)
- HES Electric Strike Kit, 12/24VAC/DC, H.Duty, Fail Safe/Secure (1600-CDB-630)
- CODEL DOORS 32" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" RH Prehung Door (2868pri1310CLETRH154916)
- KEYLINE Keyline:LXP90-P Lexus Metal Key (KLN-BLXP90-P)
- RAYMOND Die Spring, Medium Duty, 1-1/2x4In (103716)
- RAYMOND Die Spring, Medium Duty, 0.375x2-1/2 In (103110)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C02100261000S)
- RAYMOND Die Spring, Medium Duty, 2x8 In (104832)
- RAYMOND Die Spring, Medium Duty, 1-1/2x5In (103720)
- RAYMOND Inch Series Die Spring, PK3 (103504)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/4x10In (104640)
- Raymond Compression and Die Springs