Shop All Compression and Die Springs
Raymond
Compression Spring, Medium Duty, PK6
Mfr # 020063000
Zoro # G9075726
product price: $7.19
/pk 6, $1.20/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Standard Steel
- Overall Length 2 1/32 in
- Outside Dia. 0.9219 in
- Wire Dia. 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 020063000
- Zoro # G9075726
- Country of Origin Mexico
- Category Compression and Die Springs
Dimensions
Overall Length | 2 1/32 in |
Outside Dia. | 0.9219 in |
Wire Dia. | 0.08 in |
Compressed Length | 0.64 in |
For Hole Size | 1 5/64 in |
For Rod Size | 5/8 in |
Details
Type | Medium Duty |
Material | Standard Steel |
Spring Rate | 15.7 lb/in |
Color | Silver |
Finish | Oil |
Deflection @ Load | 0.41 in |
End Type | Squared and Ground |
Meets/Exceeds | ASTM A227/A228 and AMS 5112 |
Item | Compression Spring |
Load (Lbs.) | 6.38 lb |
Wire Type | Round |
Description
Compression Spring, Medium Duty, Color Silver, Standard Steel, Finish Oil, Overall Length 2-1/32 In., Outside Dia. 59/64 In., Wire Type Round, Wire Dia. 0.080 In., End Type Squared and Ground, For Hole Size 1-5/64 In., For Rod Size 5/8 In., Compressed Length 0.640 In., Load (Lbs.) 6.38, Deflection @ Load 0.41 In., Spring Rate 15.70 lb./in., Meets/Exceeds ASTM A227/A228 and AMS 5112, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Frame Tension Spring, Screen, 2-25/64" L (90-498)
- ZORO SELECT O-Ring, Dash 114, EPDM, 0.1 In., PK25 (5JJV7)
- KLEIN TOOLS Snap Hook (443A)
- MASTER LOCK Double Hinge Hasp, Steel, 7 3/4 (722DPFHCWWG)
- RAYMOND Inch Series Die Spring, PK10 (103210)
- RAYMOND Die Spring, Yellow, Overall 2-9/16" L, PK5 (ASF035065)
- RAYMOND Die Spring, Heavy Duty, 1x12In (105548)
- RAYMOND Inch Series Die Spring, PK3 (105506)
- RAYMOND Die Spring, Medium Duty, 2x4-1/2 In (103818)
- RAYMOND Compression Spring, Overall 1-3/4" L, PK10 (C03000381750S)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.720 (1NDH4)
- Raymond Compression and Die Springs