Shop All Compression and Die Springs
Raymond
Compression Spring, Medium Duty, PK6
Mfr # 020062000
Zoro # G9075683
original price:
$12.25
7% off
new price: $11.29
/pk 6, $1.88/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Standard Steel
- Overall Length 2 9/16 in
- Outside Dia. 1.0156 in
- Wire Dia. 0.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 020062000
- Zoro # G9075683
- Country of Origin Mexico
- Category Compression and Die Springs
Dimensions
Overall Length | 2 9/16 in |
Outside Dia. | 1.0156 in |
Wire Dia. | 0.12 in |
Compressed Length | 1.148 in |
For Hole Size | 1 5/32 in |
For Rod Size | 5/8 in |
Details
Type | Medium Duty |
Material | Standard Steel |
Spring Rate | 55.44 lb/in |
Color | Silver |
Item | Compression Spring |
End Type | Squared and Ground |
Deflection @ Load | 0.51 in |
Meets/Exceeds | ASTM A227/A228 and AMS 5112 |
Load (Lbs.) | 28.41 lb |
Finish | Oil |
Wire Type | Round |
Description
Compression Spring, Medium Duty, Color Silver, Standard Steel, Finish Oil, Overall Length 2-9/16 In., Outside Dia. 1-1/64 In., Wire Type Round, Wire Dia. 0.120 In., End Type Squared and Ground, For Hole Size 1-5/32 In., For Rod Size 5/8 In., Compressed Length 1.148 In., Load (Lbs.) 28.41, Deflection @ Load 0.51 In., Spring Rate 55.44 lb./in., Meets/Exceeds ASTM A227/A228 and AMS 5112, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS MAGNETIC HOOK 2"" 20#PULL (07218)
- STERLING SEAL & SUPPLY 225 Buna/NBR Nitrile O-Ring 90A Shore Black, -250 Pack (ORBN90A225X250)
- ZORO SELECT O-Ring, Dash 114, Viton, 0.1 In., PK50 (U38871.009.0062)
- STRYBUC Patio Screen Door Handle (14-52)
- RAYMOND Die Spring, XHD, 0.5x1-1/2 In (106206)
- RAYMOND ISO D Die Spring, Lt Duty, 63mmx203mm (303932D)
- RAYMOND Compression Spring, Overall 1-1/8" L, PK10 (C03000351120M)
- RAYMOND Die Spring, Med Heavy Duty, 3/8x1In, PK10 (104104)
- RAYMOND Die Spring, Heavy Duty, 1-1/4x6In (105624)
- RAYMOND Compression Spring, Overall 2" L, PK10 (C02400352000S)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx102mm (304916D)
- Raymond Compression and Die Springs