Shop All Compression and Die Springs
Raymond
Compression Spring, Medium Duty, PK6
Mfr # 020056000
Zoro # G3030496
product price: $6.19
/pk 6, $1.03/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Standard Steel
- Overall Length 10 in
- Outside Dia. 0.1719 in
- Wire Dia. 0.014 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 020056000
- Zoro # G3030496
- Country of Origin Mexico
- Category Compression and Die Springs
Dimensions
Overall Length | 10 in |
Outside Dia. | 0.1719 in |
Wire Dia. | 0.014 in |
Compressed Length | 1.97 in |
For Rod Size | 5/64 in |
For Hole Size | 15/64 in |
Details
Type | Medium Duty |
Material | Standard Steel |
Spring Rate | 0.08 lb/in |
Color | Silver |
Item | Compression Spring |
End Type | Plain |
Deflection @ Load | 2 in |
Load (Lbs.) | 0.15 lb |
Wire Type | Round |
Finish | Oil |
Meets/Exceeds | ASTM A227/A228 and AMS 5112 |
Description
Compression Spring, Medium Duty, Color Silver, Standard Steel, Finish Oil, Overall Length 10 In., Outside Dia. 11/64 In., Wire Type Round, Wire Dia. 0.014 In., End Type Plain, For Hole Size 15/64 In., For Rod Size 5/64 In., Compressed Length 1.970 In., Load (Lbs.) 0.15, Deflection @ Load 2.00 In., Spring Rate 0.08 lb./in., Meets/Exceeds ASTM A227/A228 and AMS 5112, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x .032" x 1-7/16" Steel SRA431 Ajax Springs 1 12PK (18662)
- GARLOCK Gasket, Size 2 1/2 In, Bevel Seat, BUNA (40BSF-250)
- PRIMELINE TOOLS Sike Lock, Steel, Silver (GD 52138)
- SPEC Compression Spring Metric, PK3 (D13380)
- RAYMOND ISO D Die Spring, Lt Duty, 15.87mmx44mm (303307D)
- RAYMOND ISO D Die Spring, XHD, 63mmx127mm (306920D)
- RAYMOND ISO-D Series Die Spring, PK3 (302614D)
- RAYMOND Die Spring, Medium Duty, 1x8In (103532)
- RAYMOND Die Spring, Heavy Duty, 1.25x4-1/2 In (105618)
- RAYMOND Compression Spring, Medium Duty, PK6 (020050000)
- RAYMOND Die Spring, XHD, 2x12 In (106848)
- Raymond Compression and Die Springs