Shop All Compression and Die Springs
Raymond
Compression Spring, Medium Duty, PK6
Mfr # 020050000
Zoro # G3030505
original price:
$8.89
5% off
new price: $8.39
/pk 6, $1.40/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Standard Steel
- Overall Length 11 1/2 in
- Outside Dia. 0.625 in
- Wire Dia. 0.054 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 020050000
- Zoro # G3030505
- Country of Origin Mexico
- Category Compression and Die Springs
Dimensions
Overall Length | 11 1/2 in |
Outside Dia. | 0.625 in |
Wire Dia. | 0.054 in |
Compressed Length | 3.65 in |
For Rod Size | 13/32 in |
For Hole Size | 47/64 in |
Details
Type | Medium Duty |
Material | Standard Steel |
Spring Rate | 1 lb/in |
Color | Silver |
Finish | Oil |
Deflection @ Load | 2.3 in |
End Type | Plain |
Load (Lbs.) | 2.3 lb |
Meets/Exceeds | ASTM A227/A228 and AMS 5112 |
Wire Type | Round |
Item | Compression Spring |
Description
Compression Spring, Medium Duty, Color Silver, Standard Steel, Finish Oil, Overall Length 11-1/2 In., Outside Dia. 5/8 In., Wire Type Round, Wire Dia. 0.054 In., End Type Plain, For Hole Size 47/64 In., For Rod Size 13/32 In., Compressed Length 3.650 In., Load (Lbs.) 2.30, Deflection @ Load 2.30 In., Spring Rate 1.00 lb./in., Meets/Exceeds ASTM A227/A228 and AMS 5112, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN749-G 3/8-A Threaded Plug, NBR Seal (749-G3/8-A)
- EMTEK Bright Chrome Passage 5110HECUS26LH (5110HECUS26LH)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0360)
- KOHLER O-Ring Intake Port (24 153 27-S)
- RAYMOND Compression Spring, Overall 25/64" L, PK10 (C03000380380S)
- RAYMOND Compression Spring, Medium Duty, PK6 (020063000)
- RAYMOND Compression Spring, Overall 1/4" L, PK10 (C01800220250S)
- RAYMOND Die Spring, Yellow, Overall 1-3/8" L, PK10 (ASF010035)
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C01800221250S)
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C02400261250S)
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C03000301250S)
- Raymond Compression and Die Springs