Shop All Compression and Die Springs
Raymond
Compression Spring, Medium Duty, PK3
Mfr # 020114000
Zoro # G3030618
product price: $9.15
/pk 3, $3.05/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Standard Steel
- Overall Length 1 3/4 in
- Outside Dia. 0.75 in
- Wire Dia. 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 020114000
- Zoro # G3030618
- Country of Origin Mexico
- Category Compression and Die Springs
Dimensions
Overall Length | 1 3/4 in |
Outside Dia. | 0.75 in |
Wire Dia. | 0.125 in |
Compressed Length | 1.063 in |
For Rod Size | 3/8 in |
For Hole Size | 7/8 in |
Details
Type | Medium Duty |
Material | Standard Steel |
Spring Rate | 221 lb/in |
Color | Silver |
Item | Compression Spring |
Deflection @ Load | 0.35 in |
End Type | Squared and Ground |
Meets/Exceeds | ASTM A227/A228 and AMS 5112 |
Finish | Oil |
Wire Type | Round |
Load (Lbs.) | 77.35 lb |
Description
Compression Spring, Medium Duty, Color Silver, Standard Steel, Finish Oil, Overall Length 1-3/4 In., Outside Dia. 3/4 In., Wire Type Round, Wire Dia. 0.125 In., End Type Squared and Ground, For Hole Size 7/8 In., For Rod Size 3/8 In., Compressed Length 1.063 In., Load (Lbs.) 77.35, Deflection @ Load 0.35 In., Spring Rate 221.00 lb./in., Meets/Exceeds ASTM A227/A228 and AMS 5112, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-ROYAL Jumbo Heavy Duty Hand Rail Bracket, 2-7/8 Height, 2-1/8 Width, 2-7/8 Projection, US10B Oil (JUHB28-10B)
- GEAR KEEPER Key Retractor, Belt Clip, 36inL (RT4-5851)
- STRYBUC Keeper (900-9332)
- GARLOCK Gasket, Ring, 1in.Pipe, Blue and Off-White (37760-1101)
- RAYMOND Inch Series Die Spring, PK10 (103210)
- RAYMOND Compression Spring, Overall 3/4" L, PK10 (C03000350750S)
- RAYMOND Inch Series Die Spring, PK10 (103307)
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C03000301250S)
- RAYMOND Die Spring, Yellow, Overall 3-1/8" L (ASF060090)
- RAYMOND Die Spring, Med Duty, 0.375x1-3/4 In, PK10 (103107)
- RAYMOND ISO D Die Spring, USD, 38.1mmx89mm (307714D)
- Raymond Compression and Die Springs