Shop All Compression and Die Springs
Raymond
Compression Spring, Medium Duty, PK3
Mfr # 020067000
Zoro # G3030581
original price:
$13.77
50% off
new price: $6.85
/pk 3, $2.28/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Standard Steel
- Overall Length 4 1/16 in
- Outside Dia. 0.6875 in
- Wire Dia. 0.105 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 020067000
- Zoro # G3030581
- Country of Origin Mexico
- Category Compression and Die Springs
Dimensions
Overall Length | 4 1/16 in |
Outside Dia. | 0.6875 in |
Wire Dia. | 0.105 in |
Compressed Length | 1.952 in |
For Hole Size | 51/64 in |
For Rod Size | 25/64 in |
Details
Type | Medium Duty |
Material | Standard Steel |
Spring Rate | 53.7 lb/in |
Color | Silver |
End Type | Squared and Ground |
Wire Type | Round |
Item | Compression Spring |
Deflection @ Load | 0.81 in |
Load (Lbs.) | 43.63 lb |
Finish | Oil |
Meets/Exceeds | ASTM A227/A228 and AMS 5112 |
Description
Compression Spring, Medium Duty, Color Silver, Standard Steel, Finish Oil, Overall Length 4-1/16 In., Outside Dia. 11/16 In., Wire Type Round, Wire Dia. 0.105 In., End Type Squared and Ground, For Hole Size 51/64 In., For Rod Size 25/64 In., Compressed Length 1.952 In., Load (Lbs.) 43.63, Deflection @ Load 0.81 In., Spring Rate 53.70 lb./in., Meets/Exceeds ASTM A227/A228 and AMS 5112, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 450, Buna N, 0.27 In., PK2 (U38801.025.1050)
- SCHLAGE Grade 2, Double Cyl, FSIC Less Core, US26D, Rectangle Stk (B562J 626)
- PRIMELINE TOOLS Sliding Door Keyed Lock, Push In, Paint (S 4005)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.975 (1NDT8)
- RAYMOND ISO D Die Spring, XHD, 31.75mmx76mm (306612D)
- RAYMOND Die Spring, Heavy Duty, 3/8x12In (105148)
- RAYMOND ISO D Die Spring, USD, 38.1mmx89mm (307714D)
- RAYMOND Die Spring, Medium Duty, 2x6 In (104824)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C02400180500S)
- RAYMOND Die Spring, Med Duty, 0.375x1-1/2 In, PK10 (103106)
- RAYMOND Die Spring, Medium Duty, 1-1/2x4In (103716)
- Raymond Compression and Die Springs