Shop All Compression and Die Springs
Raymond
Compression Spring, Medium Duty, PK12
Mfr # 020081000
Zoro # G3030450
product price: $9.99
/pk 12, $0.83/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Standard Steel
- Overall Length 1 31/32 in
- Outside Dia. 0.3125 in
- Wire Dia. 0.022 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 020081000
- Zoro # G3030450
- Country of Origin Mexico
- Category Compression and Die Springs
Dimensions
Overall Length | 1 31/32 in |
Outside Dia. | 0.3125 in |
Wire Dia. | 0.022 in |
Compressed Length | 0.528 in |
For Rod Size | 3/16 in |
For Hole Size | 25/64 in |
Details
Type | Medium Duty |
Material | Standard Steel |
Spring Rate | 0.66 lb/in |
Color | Silver |
Finish | Oil |
Deflection @ Load | 0.39 in |
Wire Type | Round |
Load (Lbs.) | 0.26 lb |
Meets/Exceeds | ASTM A227/A228 and AMS 5112 |
End Type | Squared Unground |
Item | Compression Spring |
Description
Compression Spring, Medium Duty, Color Silver, Standard Steel, Finish Oil, Overall Length 1-31/32 In., Outside Dia. 5/16 In., Wire Type Round, Wire Dia. 0.022 In., End Type Squared Unground, For Hole Size 25/64 In., For Rod Size 3/16 In., Compressed Length 0.528 In., Load (Lbs.) 0.26, Deflection @ Load 0.39 In., Spring Rate 0.66 lb./in., Meets/Exceeds ASTM A227/A228 and AMS 5112, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM REF: 2015-2019 Chevrolet Suburban Tahoe / 6-Button Keyless Entry Remote / PN: 13577766 / M3N-32 (OR-GM092)
- WRS Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 30" Blue Tip (01-20030B)
- STRYBUC T-Spline Black (16-241)
- PEDESTAL PRO Wet Cement Pedestal, 64"H, 23 lb. (64-9C-IN)
- RAYMOND Die Spring, Med Duty, 5/8x1In, PK10 (103304)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x2In (106708)
- RAYMOND Die Spring, Red, Overall 1" L, PK10 (ASM008025)
- RAYMOND Die Spring, Med Duty, 3/8x1In, PK10 (103104)
- RAYMOND Inch Series Die Spring, PK3 (104516)
- RAYMOND ISO D Die Spring, XHD, 25mmx89mm (306514D)
- SPEC Compression Spring, Music Wire, PK10, C09750853000M (C09750853000M)
- Raymond Compression and Die Springs