Shop All Compression and Die Springs
Raymond
Compression Spring, Medium Duty, PK12
Mfr # 020052000
Zoro # G9728765
original price:
$15.09
5% off
new price: $14.29
/pk 12, $1.19/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Standard Steel
- Overall Length 11 1/2 in
- Outside Dia. 0.375 in
- Wire Dia. 0.047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 020052000
- Zoro # G9728765
- Country of Origin Mexico
- Category Compression and Die Springs
Dimensions
Overall Length | 11 1/2 in |
Outside Dia. | 0.375 in |
Wire Dia. | 0.047 in |
Compressed Length | 4.16 in |
For Hole Size | 15/32 in |
For Rod Size | 3/16 in |
Details
Type | Medium Duty |
Material | Standard Steel |
Spring Rate | 2.3 lb/in |
Color | Silver |
End Type | Plain |
Deflection @ Load | 2.3 in |
Meets/Exceeds | ASTM A227/A228 and AMS 5112 |
Item | Compression Spring |
Finish | Oil |
Wire Type | Round |
Load (Lbs.) | 5.29 lb |
Description
Compression Spring, Medium Duty, Color Silver, Standard Steel, Finish Oil, Overall Length 11-1/2 In., Outside Dia. 3/8 In., Wire Type Round, Wire Dia. 0.047 In., End Type Plain, For Hole Size 15/32 In., For Rod Size 3/16 In., Compressed Length 4.160 In., Load (Lbs.) 5.29, Deflection @ Load 2.30 In., Spring Rate 2.30 lb./in., Meets/Exceeds ASTM A227/A228 and AMS 5112, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Cylindrical 7KC Lock, Storeroom, Lever, Rose, Satin Chrome (7KC27D15DS3626)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Square Stainless Steel Body, Boron Shackle, 15/16 in W (M5KALJSTS)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 7/8 in W (A3651D045KD)
- PRIMELINE TOOLS Door Stop, 3 in. Reach, Spring Steel, Satin Nickel, Heavy Duty (5 Pack) (MP10115)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/2x3In (104712)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/4x5In (106620)
- RAYMOND Die Spring, Medium Duty, 2x10 In (104840)
- RAYMOND ISO D Die Spring, Heavy Duty, 1-1/2x6In (305724D)
- RAYMOND Die Spring, Medium Duty, 0.75x1-3/4 In (104407)
- RAYMOND Die Spring, Medium Duty, 1.5x3-1/2 In (104714)
- RAYMOND ISO D Die Spring, Medium Duty, 1/2x2In (304208D)
- Raymond Compression and Die Springs