Shop All Compression and Die Springs
Raymond
Compression Spring, Medium Duty
Mfr # 020121000
Zoro # G1830897
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Standard Steel
- Overall Length 1 1/16 in
- Outside Dia. 0.6875 in
- Wire Dia. 0.148 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 020121000
- Zoro # G1830897
- Country of Origin Mexico
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/16 in |
Outside Dia. | 0.6875 in |
Wire Dia. | 0.148 in |
Compressed Length | 0.814 in |
For Rod Size | 17/64 in |
For Hole Size | 51/64 in |
Details
Type | Medium Duty |
Material | Standard Steel |
Spring Rate | 1,255 lb/in |
Color | Silver |
Finish | Oil |
Wire Type | Round |
Load (Lbs.) | 266.56 lb |
Item | Compression Spring |
End Type | Squared and Ground |
Deflection @ Load | 0.21 in |
Meets/Exceeds | ASTM A227/A228 and AMS 5112 |
Description
Compression Spring, Medium Duty, Color Silver, Standard Steel, Finish Oil, Overall Length 1-1/16 In., Outside Dia. 11/16 In., Wire Type Round, Wire Dia. 0.148 In., End Type Squared and Ground, For Hole Size 51/64 In., For Rod Size 17/64 In., Compressed Length 0.814 In., Load (Lbs.) 266.56, Deflection @ Load 0.21 In., Spring Rate 1255.00 lb./in., Meets/Exceeds ASTM A227/A228 and AMS 5112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, Open, Rectangular Aluminum Body, Steel Shackle, 13/16 in W (72AL/40KD)
- WRS 33" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 3240 (05-40032-4)
- EKENA MILLWORK 4 7/8"OD x 8 1/4"H Aberdeen Finial (FIN04X08AB)
- FLEXITALLIC Spiral Wound Metal Gasket, 5 In, 316SS (CG)
- RAYMOND ISO-D Series Die Spring, PK10 (306210D)
- RAYMOND Die Spring, Hvy Duty, 2x6 In (105824)
- RAYMOND Inch Series Die Spring, PK10 (103207)
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C03000301250S)
- RAYMOND Die Spring, Medium Duty, 2x7 In (103828)
- RAYMOND Die Spring, Medium Duty, 2x3 In (104812)
- MIDWEST FASTENER 3/4" x 2-3/16" x .063" WG Steel Compression Springs 6PK (18513)
- Raymond Compression and Die Springs