Shop All Boat Steering, Controls & Accessories
Raymarine
St2000+ Tiller Pilot A12005
Mfr # A12005
Zoro # G5404053
product price: $642.99
/ea
Free Shipping & Returns
$642.99
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
- Brand Raymarine
- MFR # A12005
- Zoro # G5404053
- UPC # 723193120057
- Country of Origin Hungary
- Category Boat Steering, Controls & Accessories
Description
ST2000 Plus Tiller Pilot. ST2000 Plus tiller autopilot for tiller steered sailing vessels to 10,000 lbs (4,500 kg), *Note: Always take the fully laden displacement weight of the vessel into account; this is often 20% above the designed displacement,Includes: Instruction Manual, Plus Tiller Pilot 12V Socket, Tiller Pin (sold in packages of 5), Mounting Socket (sold in packages of 5).
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
- MARINCO 30A/125V Locking Receptacle (305CRR)
- SKF Shaft Seal, 2-3/4 x 3-3/4 x 7/16", CRWA1, NBR (27362)
- TIE DOWN MARINE Fender-8"X31.5"X13.125" Alum, #44837 (44837)
- HALTEC Bead Seater, 18" Wheels (PC-5)
- RAYMARINE Ev-100 Tiller Pilot (T70153)
- COLE HERSEE Sealed Toggle Switch SPDT (On)-Off-(On) 3 Wire (55025-04-BP)
- SEASTAR Solutions 3300 TFXtreme Control Cable Assembly (CCX63316)
- FARIA BEEDE INSTRUMENTS Sender, Temp 1/8" Single Std, #90401 (90401)
- SMART TABS Trim Tab Kit 12" x 9" With 80 lb. Actuator (ST1290-80)
- FARIA BEEDE INSTRUMENTS Faria 12821 Euro Voltmeter (10-16 VDC) - 2", Black (12821)
- UFLEX Universal Rack & Pinion Steering Cable, 15' (M86X15)
- Raymarine Boat Steering, Controls & Accessories