Raymarine

Raynet To Rj45 Male Cable 1M


product price: $79.89
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

RayNet to RJ45 Male Cable - 1m. RayNet network cables are for connecting the Digital Sounder Module (DSM) sonar, SR100 Sirius Weather Receiver and additional compatible Raymarine Multifunction Displays., The RayNet connector is used for connecting Raymarine network switches and SeaTalk hs devices to the multifunction display via RayNet cables. Also required for connecting a crossover coupler if only one device is being connected to the display's Network connector., Features: 1m (3.28ft.), RayNet to SeaTalk hs (RJ45) cable , The Raynet (F) to RJ45 Ethernet (M) adapter can be used to connect new a, c, e or gS-Series MFDs to the SR6 or 8-Port Seatalk High Speed network switch., When used in conjunction with a crossover coupler, this adapter can also convert the Ethernet connection on a RJ45 radar scanner cable, DSM or thermal camera for direct-connection to an HS5 network switch, or MFD RayNet port..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.