Shop All Watercraft Tops, Covers & Storage
Raymarine
Ray91 Black Box Ais Vhf Radio
Mfr # E70493
Zoro # G4637876
product price: $1,183.99
/ea
Free Shipping & Returns
$1,183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymarine
- MFR # E70493
- Zoro # G4637876
- UPC # 723193823194
- Country of Origin Unknown
- Category Watercraft Tops, Covers & Storage
Description
Ray91 Modular Dual-Station VHF Black Box Radio System with AIS. The Ray91 modular VHF radio brings dual-station communications and traffic management to a whole new level of power, performance, and flexibility. The Ray91 is a black-box design with a transceiver that hides out of sight while the ergonomic RayMic handset and remote speaker provide full control of the radio with crystal clear audio.. Features: Black box, dual-station capable VHF radio. Built-in Automatic Identification System (AIS) Class B Receiver. Wired handset and passive speaker included. Expandable to 2 RayMic handsets. Built-in loudhailer and fog signal generator. Optional external GPS receiver and Class D Digital Selective Calling. Simple NMEA2000 and NMEA0183 Networking The Ray91 is also equipped with an integrated Automatic Identification System (AIS) receiver. Us the Ray91 to receive navigation and safety broadcasts from nearby AIS-equipped vessels and share them over NMEA2000 or NMEA0183 with compatible MFDs. AIS equipped vessels can easily be identified along with their vessel name, course, speed, CPA, and other voyage information.. Communications Powerhouse. Ray91 is equipped with a powerful 25-watt transmitter and commercial grade electronics for long life and superior performance. Channel scanning, dual-watch, tri-watch and weather alert are standard. Class D Digital Selective Calling radio and integrated GPS makes setting up the advanced safety and calling features easy. Simply input your vessel' s MMSI number during setup and you' re ready to go. For GPS operation the optional GA150 passive GPS antenna is required.. Position Tracking. Use Ray91' s position tracking feature to keep tabs on up to 5 nearby DSC equipped vessels. Their positions are automatically shared with your Raymarine MFD. Keep an eye on other boats in your cruising party, monitor vessels of interest, or manage your local fleet. In Europe the Ray91 supports the ATIS system on navigable inland waterways.. Loudhailer. Ray91' s built-in loudhailer will make you heard on-deck and across the harbour. Connect an optional hailing horn and make your presence known with 30-watts of audio output, plus 2-way talkback. When things get foggy, the loudhailer can be set to automatically sound required fog signals for power and sailing vessels underway and at anchor.. Waterproof & Ruggedized. Ray91' s transceiver unit is cast in solid aluminum for shock and vibration resistance and maximum heat dissipation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg Axle Tie Plate Kit, 2 in., Square (23103)
- EXTREME MAX Extreme Max 5001.5041 Pneumatic/Hydraulic Motorcycle/ATV Jack (1500 lb. Capacity) (5001.5041)
- SUR&R Fluid Line Stopper Clamp, 3/8 Tube Sz" (FLS38)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 3-13/16 In (BT8499)
- RAYMARINE Ray90 Vhf Black Box Vhf Radio (E70492)
- CARVER COVERS Carver Bimini Top Slide Track Kits, PR (62002)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- CLASSIC ACCESSORIES Stellex Pontoon Boat Cover, MdlA, Blue (20-150-080501-00)
- PERKO Pole Storage Clips Black - Pair (0477DP0BLK)
- TAYLOR MADE Large Center Console Cover - Vinyl White (40420)
- Raymarine Watercraft Tops, Covers & Storage