Raymarine

I70S Multifunction Instrument Display


product price: $586.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

i70s Multifunction Instrument Display. Maximum Visibility and Maximum Versatility, The i70s multifunction gives you the flexibility to display instrument and navigation data that is most important to you. Equipped with a bold and bright 4.1_ display, the i70s is easy-to-customize with digital, analogue and graphical displays of depth, speed, wind and more. Add the i70s to your existing Raymarine instrument system or create a network of i70s displays and sensors, the choice is yours,Features: 4.1" super bright oversized LCD for maximum visibility, All weather optically bonded display technology delivers brighter colors, sharper contrast, and a wide viewing angle, Glass bridge industrial design compliments Raymarine eS and gS Series multifunction displays, Simple user interface with sculpted rubber keypad for precise operation in all conditions, Customizable data displays of depth, speed, wind and more, SeaTalkng networking for seamless connectivity to Raymarine systems and NMEA2000* networks, NMEA2000 connectivity* for engine, environment fuel and navigation data, Convenient AIS repeater mode allows you to visually track nearby AIS targets, Combine the i70s with the ITC-5 instrument transducer convertor and connect to analog depth, speed, and wind sensors, Network the i70s with Airmar DST800 transducers and the new in-hull P70s smart transducer, Supplied with both black (eS Series style) & (e Series style) gunmetal bezels and protective suncover , *NMEA2000 certification pending. A DeviceNet to SeaTalknj adatop is required for connecting the i70s to NMEA2000 backbone,Intuitive LightHouse User Interface, The i70s places frequently used navigation functions right at your fingertips. The LightHouse instrument interface is consistent with Raymarine LightHouse multifunction displays, so Raymarine MFD users will feel right at home with the i70s,Networking, Raymarine i70s allows for connectivity to the following on board networks: First generation SeaTalk networks using a SeaTalk to SeaTalkng adapter cable, Current generation SeaTalkng networks, NMEA2000 networks using a SeaTalkng to DeviceNet adaptor, In addition to flexible networking capability the i70s features user-selectable data sources, for integration with multi-sensor networks. AIS Repeater, Display AIS targets from NMEA 2000 AIS receivers. View the closest 25 AIS-equipped vessels and select individual targets to obtain vessel information

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.