Shop All Marine & Boat Speakers & Navigation
Raymarine
Hs5 Network Switch A80007
Mfr # A80007
Zoro # G4681328
product price: $338.99
/ea
Free Shipping & Returns
$338.99
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
- Brand Raymarine
- MFR # A80007
- Zoro # G4681328
- UPC # 723193700860
- Country of Origin Hungary
- Category Marine & Boat Speakers & Navigation
Description
HS5 SeaTalk hs Network Switch. The HS5 SeaTalk hs Network Switch works with Raymarine's latest c-Series and e-Series Multifunction Displays and accessories and serves as the central connection point for the SeaTalk High Speed Network., The HS5 uses the new Raynet waterproof connection system found on c-Series and e-Series displays, and provides a secure, reliable weather tight connection. Up to 5 displays or other peripherals can be connected directly to the HS5 network switch. The 5 ports all support 10 or 100 Megabit speeds when connected to peripherals like displays, scanners, sounder modules or thermal cameras. The 5th port also supports Gigabit speed for interconnecting multiple HS5 switches together on very large networks., The compact HS5 works on both 12V and 24V dc power systems, and is simple to install with large keyhole mounting slots and front-facing status indicators..
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
- JOHNSON PUMP 750 Gph Bilge Pump 3/4" Hose 12V Dura Port (32703)
- CATCHMASTER Bulb, 13 W, 7 1/4" L, 1 3/10" W (906B)
- CARR HOOP II XP3 BLACK POWDER COAT SINGLE STEP (102521-1)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P721)
- RAYMARINE Rs150 Gps Sensor (E70310)
- RAYMARINE Adapter Cable E-Series To Seatalk Ng 1.5M (A06061)
- RAYMARINE 3-Up Replacement Battery Pack & Seal Kit (TA119)
- RAYMARINE 400Mm Backbone Cable For Seatalk Ng (A06033)
- RAYMARINE Raynet To Raynet Cable 100Mm Male/Male (A80162)
- RAYMARINE Cpt-S Thru Hull High Chirp Plastic 0 Degree (E70339)
- MARINCO 20A/125V Locking Type Male Plug (205CRPN)
- Raymarine Marine & Boat Speakers & Navigation