Shop All Marine & Boat Speakers & Navigation
Raymarine
Ev-100 Wheel Pilot
Mfr # T70152
Zoro # G6848022
product price: $1,776.99
/ea
Free Shipping & Returns
$1,776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymarine
- MFR # T70152
- Zoro # G6848022
- UPC # 723193770733
- Country of Origin Hungary
- Category Marine & Boat Speakers & Navigation
Description
EV-100 Wheel Evolution Autopilot. Features: A complete autopilot-in-a-box. Evolution Ai for superior performance. No calibration required. Quick and easy installation. Fits most types of sailboat wheels. Simple, robust clutch engagement. For boats up to 16,500 lbs (7,500 kg). For 12V DC power systems. Includes p70s Autopilot Controller Includes: EV-1 Sensor Core. p70s Autopilot Control Head. ACU-100 Actuator Control Unit. Wheel Drive. Evolution Cabling Kit. EV Unit O-Ring Pack (set of 2). Wall Mounting Bracket The EV Sensor Core. At the center of every Evolution system is the intelligent EV sensor core, a 9-axis sensor that monitors vessel motion in all three dimensions. The innovative EV sensor core combines advanced solid-state sensors with the Evolution autopilot processor into a single easy-toinstall housing.. Mount the EV sensor core above or below decks, the rugged enclosure is fully sealed and built to IPX6 and IPX7 waterproofing and submersion standards.. The EV-1 is designed for Evolution mechanical and hydraulic autopilot systems. SeaTalk ng networking enables a single cable connection for power and data to the Evolution ACU (actuator control unit) and extended SeaTalk ng and NMEA2000 networks.. Features: Precision monitoring of heading, pitch, roll, and yaw allowing the autopilot to evolve instantly as sea conditions and vessel dynamics change. Flexible installation options. Mount above or below deck. Simple SeaTalk ng connectivity to the control head and ACU. Solid state sensor technology delivers dynamic accuracy to within 2 degrees in all conditions. Fast and reliable heading data for MARPA, radar overlay, and heading modes on Raymarine multifunction displays p70s Autopilot Control Head. The p70s is a push-button operation controller designed primarily for sailboats.. Features: LightHouse user interface is simple and quick to use. Wide 160degrees viewing angles. Start up wizard helps you configure the pilot quickly and easily. Anti-reflective coating for improved visibility in bright sunlight. Low power - typically 132mA/1.6W - 27% less than ST70 at x4 measured brightness. Supported autopilot modes: Auto; Standby; Pattern; Track; Wind Vane; Power Steer and Jog Steer. Simple system and group dimming/illumination. Support for multiple data sources. SeaTalk ng /NMEA2000 and SeaTalk1 connectivity (no bridging required) ACU-100 Autopilot Control Unit (ACU)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES SRVC GAGE 160PSI DUAL HEAD (MIS-976)
- SATCO 50W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3162)
- WIX FILTERS Air Filter #Wix 42806 (42806)
- SPEC-D TUNING 88-98 Chevrolet GMC Fender Flares-Texture Style (FDF-C1088-TS-RS)
- RAYMARINE Cpt-Dv Transom Mount Transducer For (R70373)
- RAYMARINE 3 Pin 12/24V Power Cable 1.5M For Dsm30/300 (A80346)
- RAYMARINE Rv-100 Transom Mount Bracket (R70521)
- RAYMARINE Devicenet Female Adp Cbl-Seatalk Ng - Nmea 2000 (A06045)
- RAYMARINE Adapter Cable Seatalk (1) To Seatalk Ng (A06047)
- RAYMARINE I70S Multifunction Instrument Display (E70327)
- PROMARINER ProTournament 360 Elite Series3 4-Bank On-Board Marine Battery Charger (53364)
- Raymarine Marine & Boat Speakers & Navigation