Raymarine

Ev-100 Tiller Pilot


product price: $1,776.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

EV-100 Tiller Evolution Autopilot. Features: A complete autopilot-in-a-box. Evolution Ai for superior performance. No calibration required. Quick and easy installation. Powerful tiller drive is compact and unobtrusive. Used by the world's top single-handed sailors. For tiller steered boats up to 13,200 lbs (6,000 kg). For 12V DC power systems. Includes p70s Autopilot Controller Includes: EV-1 Sensor Core. p70s Autopilot Control Head. ACU-100 Actuator Control Unit. Tiller Drive. Tiller Pin (sold in packages of 5). Mounting Socket (sold in packages of 5). Evolution Cabling Kit. EV Unit O-Ring Pack (set of 2). Wall Mounting Bracket The EV Sensor Core. At the center of every Evolution system is the intelligent EV sensor core, a 9-axis sensor that monitors vessel motion in all three dimensions. The innovative EV sensor core combines advanced solid-state sensors with the Evolution autopilot processor into a single easy-toinstall housing.. Mount the EV sensor core above or below decks, the rugged enclosure is fully sealed and built to IPX6 and IPX7 waterproofing and submersion standards.. The EV-1 is designed for Evolution mechanical and hydraulic autopilot systems. SeaTalk ng networking enables a single cable connection for power and data to the Evolution ACU (actuator control unit) and extended SeaTalk ng and NMEA2000 networks.. Features: Precision monitoring of heading, pitch, roll, and yaw allowing the =autopilot to evolve instantly as sea conditions and vessel dynamics change. Flexible installation options. Mount above or below deck. Simple SeaTalk ng connectivity to the control head and ACU. Solid state sensor technology delivers dynamic accuracy to within 2 degrees in all conditions. Fast and reliable heading data for MARPA, radar overlay, and heading modes on Raymarine multifunction displays p70 Autopilot Control Head. The p70 is a push-button operation controller designed primarily for sailboats.. Features: LightHouse user interface is simple and quick to use. Wide 160degrees viewing angles. Start up wizard helps you configure the pilot quickly and easily. Anti-reflective coating for improved visibility in bright sunlight. Low power - typically 132mA/1.6W - 27% less than ST70 at x4 measured brightness. Supported autopilot modes: Auto; Standby; Pattern; Track; Wind Vane; Power Steer and Jog Steer. Simple system and group dimming/illumination. Support for multiple data sources

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.