No Product Image Available

Raymarine

Element 7 HV Chartplotter/Fishfinder - No Transducer


product price: $587.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Element 7 HV Chartplotter, Fishfinder Combo - No Transducer Knowledge is power—and the Element CHIRP sonar/GPS series from Raymarine gives you the power to make smarter decisions on the water. Built for anglers that want to be one step ahead of the game, Element delivers the sharpest view of the underwater world with HyperVision 1.2 megahertz super high-resolution sonar technology. HyperVision technology takes DownVision, SideVision, and Raymarine RealVison 3D sonar to the next level of precision imaging and fish identification, letting you see structures, vegetation, and fish with photo-like clarity. And the power of Element doesn’t stop there—an onboard quad-core processor delivers instantaneous chart redraw, fast response, and smooth RealVision 3D imaging. To keep you on target, Element features simple keypad controls and an angler-centric user interface so you can focus on the fish—not the helm. An oversized waypoint key puts you on your favorite spots, and Element RealBathy personal depth map generator lets you make your own high definition bathymetric maps on the fly. Features: High-visibility sunlight viewable 7 display Superior HyperVision CHIRP sonar technology achieves 3x the clarity of conventional side and down imaging sonars Built-in RealVision 3D sonar gives you the power to accurately identify the location of ledges, channel beds, and other contour changes Fast quad-core processor allows instantaneous chart re-draw and continuous 3D rending while running a simple, easy-to-learn user interface. 1.2 megahertz HyperVision sonar provides outstanding resolution up to 100’ while 350kHz Down and SideVision delivers photo-like imaging up to 600’ Take 3D sonar to the next level with HyperVision mode for unprecedented resolution and positional awareness Dedicated keypad controls for simple operation, plus an oversized waypoint key for marking favorite spots Raymarine RealBathy personal sonar mapping and Navionics SonarCharts Live support User-programmable keys allow quick access to most-used configurations Support for Raymarine LightHouse NC2 with Fishing Hot Spots, Navionics, C-MAP and other regional charting options NMEA2000 networking for VHF, engine, tanks, and heading sensor integration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.