Shop All Marine & Boat Speakers & Navigation
Raymarine
CPT-S In-Hull CHIRP Transducer
Mfr # A80691
Zoro # G703072677
Free Shipping & Returns
$187.99
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
- Brand Raymarine
- MFR # A80691
- Zoro # G703072677
- UPC # 723193840610
- Country of Origin Hungary
- Category Marine & Boat Speakers & Navigation
Description
The CPT-S In-hull transducer provides a simple-to-install depth only transducer solution for non-cored fiberglass hulls. Ideal for sailing, cruising, and small powerboat applications, the CPTS-S In-hull transducer supports CHIRP sonar operation centered on 200kHz.
The CPT-S in-hull directly connects to Element S series units.
Will connect to Axiom RV/Axiom Pro RVX and Element HV using the A80490 (Axiom) or A80559 (Element HV) adapters. An innovative transducer tube housing design allows the CPT-S In-Hull to mount in hulls ranging from 0 to 25 degrees deadrise.
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
- MEGUIARS #49 Heavy Duty Oxidation Remover - 16oz (M4916)
- DISC-LOCK M20-2.50 Zinc Plated Finish Carbon Steel Safety Wheel Lock Nut, 50 pk. (NMC 2080 M GEO)
- DAYCO 80-84 Buick/Cadillac/Oldsmobile 3.8/4.1L Radiator Hose, 71082 (71082)
- SKF Shaft Repair Sleeve, SS, 1.371 to 1.377in. (99133)
- RAYMARINE E22158 Seatalk 1 To Seatalk Ng Converter Kit (E22158)
- RAYMARINE Devicenet Male Adp Cable Seatalk Ng To Nmea 2000 (A06046)
- RAYMARINE Axiom 7 Dv 7" Mfd W/ Downvision & High Freq (E70364-02-NAG)
- RAYMARINE Quantum Q24W Radome w/Wi-Fi Only, 10M Power Cable Included (E70344)
- RAYMARINE Power Cord For A Series (R70159)
- RAYMARINE M78713Pz Lexan Depth For Raydata/St60/St290 (M78713-PZ)
- SIOUX CHIEF 536-85 Boca Plate 5 x 8 in. (4194148)
- Raymarine Marine & Boat Speakers & Navigation