Shop All Marine & Boat Speakers & Navigation
Raymarine
Cp370 Clearpulse Fishfinder
Mfr # E70297
Zoro # G6853035
Free Shipping & Returns
$986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymarine
- MFR # E70297
- Zoro # G6853035
- UPC # 723193792995
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
CP370 Digital Sonar Module. High-Performance Sonar Module for Offshore & Coastal Fishing, Digital Sonar Module, The CP370 delivers exceptional clarity, sharper fish targets, and automatic operation using Raymarine's next-generation ClearPulse digital sonar processing,The CP370 boasts up to 1,000 watts of power and operates at 200kHz for inshore and 50kHz for offshore fishing,ClearPulse signal processing intelligently manages the CP370 sonar parameters in all conditions so anglers can spend more time fishing and less time adjusting the sonar,Sharper, Clutter Free Targets, Spend less time looking for fish and more time fishing, Smarter target intensity controls reveal bait and game fish with exceptional clarity, Enhanced digital filtering reveals fish targets through the entire water column, Spend less time looking for fish, and more time fishing. CP370 takes the guesswork out of interpreting the sonar display , Go Deeper, Next generation ClearPulse sonar, Up to 1,000 watts of power to track the sea floor down to 5,000 feet (1,500m), High performance dual-frequency (50/200 kHz) sonar for coastal and offshore fishing , Accurate Bottom Tracking, Improved bottom tracking, Track the bottom in extreme conditions with advance ClearPulse signal processing, Improved bottom tracking algorithms deliver reliable performance in challenging conditions like running at high speeds and transitioning across canyons , Features: Recommended for Coastal Fishing, Sonar Type: Digital, Power: 600W/1000W depending on transducer, Frequency & Channels: Fixed frequency 50kHz and 200kHz channels, Depth Range: 5000 ft. (1,500m), Features ClearPulse automatic noise filtering and auto sensitivity control, Standard Zoom, IPX6 waterproof, 12/24VDC, 30.6W Maximum.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL ADR0152Y Alternator - Agriculture Applications 1-Wire Hookup, 12 Volt, CW, 63 AMP (400-12394)
- BETTER BUILT 60IN CROSSOVER CLASSIC SINGLE LID NARROW, LO-PROFILE, WEDGE TRUCK TOOL (73210285)
- COWLES PRODUCTS PROTEKTOTRIM COLOR 7& STYLE MOLDING, 1/4IN CUSTOM COLOR, 30FT KIT, BLACK (37-526)
- WOLO Air Horn Compressor (400-C)
- RAYMARINE Axiom 7 7" Mfd Chartplotter W/ Navionics+ (E70363-00-NAG)
- RAYMARINE Cradle For Race Master (TA070)
- RAYMARINE Blanking Plug For Seatalk Ng (A06032)
- RAYMARINE Small Cradle For Micro Compass (Mid Grey) (TA065)
- RAYMARINE Quantum Data Cable White 10M A80275 (A80275)
- RAYMARINE Axiom12 - 12" MFD Chartplotter w/Navionics+ Chart (E70368-00-NAG)
- FLOPUR/WATTS FLOPUR-WATTS FH4200WW12 Replacement Housing 0.5 In. Female Pipe Thread (F70-FH4200WW12)
- Raymarine Marine & Boat Speakers & Navigation