Raymarine

Cam210 Day And Night Ip Bullet Camera


product price: $775.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

CAM210 Day s running Lighthouse II. Power over Ethernet (PoE) or direct 12V DC power supply. High bright IR LEDs for operation in total darkness. Digital Defog processing improves the captured image in poor weather conditions (such as smog, fog or smoke). Intelligent IR technology for clear video images at night in all conditions Specifications: CPU: 32-bit ARM9 RISC CPU up to 432MHz. Flash / SDRAM: 128MB / 128MB. Image Sensor: 2.0 Megapixel 1/2.8 SONY progressive scan CMOS(Exmor). Total Pixels: 1952(H) x 1116(V) 2.18 Megapixel. Effective Pixels: 1944(H) x 1104(V) 2.15 Megapixel. S/N Ratio: More than 50dB. Minimum Illumination: 0Lux (IR On). IR Distance: 20M. Day s: Power, Network Connection. Dimensions: 83.8mm(W) x 155mm(H) x 178.1mm(D) including Bracket. General Operation Temperature: 0degrees40degrees Celsius(32F104F). Storage Temperature: -10degrees50degrees Celsius(14F122F).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.