Shop All Marine & Boat Speakers & Navigation
Raymarine
Axiom 7 Dv 7" Mfd W/ Downvision & High Freq
Mfr # E70364-02-NAG
Zoro # G4677794
product price: $1,108.99
/ea
Free Shipping & Returns
$1,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymarine
- MFR # E70364-02-NAG
- Zoro # G4677794
- Country of Origin Hungary
- Category Marine & Boat Speakers & Navigation
Description
Axiom 7 DV 7" MFD with CHIRP DownVision#153, CPT-100 DVS Transducer & Navionics+ Chart. The Axiom#153 is a powerful multifunction navigation system from Raymarine. The Axiom 7 DV features a 7-inch rugged all-glass touchscreen display and is powered by Raymarine's powerful LightHouse 3 operating system and a supercharged quad-core processor. Axiom 7 DV has built-in dual channel CHIRP DownVision sonar for imaging bottom structure and fish. A deluxe CPT-100DVS transom mount CHIRP DownVision transducer is included. , Axiom 7 DV is expandable so its capabilities can grow as needed. It supports the full range of Raymarine accessories including Quantum radar, CHIRP Sonar, FLIR thermal cameras, audio integration, instruments, cameras, and Evolution autopilot. Standard Wi-Fi and Bluetooth connectivity allows connection to the latest Raymarine apps for tablets and smartphones. , The Axiom 7 DV is bundled with Navionics+ Charts for North America with full coastal coverage for the USA and Canada, plus over 80,000 inland ponds, lakes and rivers. You can also make your HD contour maps with your depth sounder and Navionics SonarChart Live. , Axiom 7 DV also includes a CPT-100DVS transom mount transducer, surface and trunnion mounting kits, mounting hardware, power/data cable, and installation instructions. , Features: Rugged, All-Glass touch screen display delivers a big screen experience in a small footprint. Optically bonded for brighter colors, sharper contrast, and sunlight visibility, LightHouse 3 OS is fast, fluid, and easy to learn. An uncluttered interface that is easily personalized for your style of navigating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Wiper Blade, 17Ca (17CA)
- SEACHOICE 30146; Stainless Steel Fender Holder Kit; 1/2" (30143)
- DORMAN THROTTLE BODY UNIT (977-779)
- MILTON INDUSTRIES Tire Inflator with Gauge (S-516)
- RAYMARINE Stng Right Angle Adapter (A06077)
- RAYMARINE 55W Cyclone with 6 ft. Antenna 15 m Cables Cyclone Radar (RAYT70493)
- RAYMARINE M78713Pz Lexan Depth For Raydata/St60/St290 (M78713-PZ)
- RAYMARINE Pole Mount For Rs150 Gps Antenna (A80370)
- RAYMARINE 3 Pin 12/24V Power Cable 1.5M For Dsm30/300 (A80346)
- RAYMARINE I70S Multifunction Instrument Display (E70327)
- VDO VDO SingleViu 80mm (3-1/8") Speedometer - 160 MPH (A2C3832930030)
- Raymarine Marine & Boat Speakers & Navigation