Shop All Marine & Boat Speakers & Navigation
Raymarine
Axiom 7 Dv 7" Mfd W/ Downvision & High Freq
Mfr # E70364-00-NAG
Zoro # G4642575
product price: $940.99
/ea
Free Shipping & Returns
$940.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymarine
- MFR # E70364-00-NAG
- Zoro # G4642575
- UPC # 723193817452
- Country of Origin Unknown
- Category Marine & Boat Speakers & Navigation
Description
Axiom 7 DV 7" MFD with CHIRP DownVision#153 & Navionics+ Charts - No Transducer. The Axiom#153 is a powerful multifunction navigation system from Raymarine. The Axiom 7 DV features a 7-inch rugged all-glass touchscreen display and is powered by Raymarine's powerful LightHouse 3 operating system and a supercharged quad-core processor. Axiom 7 DV has built-in dual channel CHIRP DownVision sonar for imaging bottom structure and fish. , It is bundled with Navionics+ Charts for North America with full coastal coverage for the USA and Canada, plus over 80,000 inland ponds, lakes and rivers. The Navionics+ charts are also compatible with advanced features like SonarChart Live and Dock-to-dock Autorouting. Axiom 7 DV also works with wide array of raster and vector electronic charts from C-MAP and LightHouse Charts., Axiom 7 DV is expandable so its capabilities can grow as needed. It supports the full range of Raymarine accessories including Quantum radar, CHIRP Sonar, FLIR thermal cameras, audio integration, instruments, cameras, and Evolution autopilot. Standard Wi-Fi and Bluetooth connectivity allows connection to the latest Raymarine apps for tablets and smartphones. , The Axiom 7 DV includes surface and trunnion mounting kits, mounting hardware, power/data cable, and installation instructions. CHIRP DownVision transducer sold separately., , Features: Rugged, All-Glass touch screen display delivers a big screen experience in a small footprint. Optically bonded for brighter colors, sharper contrast, and sunlight visibility., LightHouse 3 OS is fast, fluid, and easy to learn. An uncluttered interface that is easily personalized for your style of navigating. , Wide Spectrum CHIRP sonar transmits on 60 different frequencies for the most life-like sonar imagery and simply the best fish targeting- hands down! Fast 10 Hz 72 Channel GPS/GLONASS Receiver for rapid position and heading updates and smooth on screen tracking., Support for the best charts from Navionics and LightHouse Raster and Vector Charts sourced from leading map makers like NV Digital, Blue Latitude, and more., Navigate Safely at Night with the optional FLIR M100 and M200 compact marine thermal cameras., Quantum CHIRP Radar Ready - Superior solid state CHIRP radar delivers no compromise performance on long and extremely short ranges., Marine Audio Control - Turn up the volume and control NMEA2000 compatible marine audio systems like Rockford Fosgate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Dual Piston Brake Pad Spreader (25750)
- GATES Classical Section Wrapped V-Belt, B53 (B53)
- GLOBETECH MANUFACTURING Coiled Airline, 15ft., 12 Leads, Blue (151212B)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 5 In. (96500)
- RAYMARINE Axiom 7 Dv 7" Mfd W/ Downvision & High Freq (E70364-02-NAG)
- RAYMARINE Ev-100 Wheel Pilot (T70152)
- RAYMARINE 4M Extension Cable For Transducer And Power (A80312)
- RAYMARINE I50 Depth Display (E70059)
- RAYMARINE RV 12" MFD w/RealVision 3D Sonar & Navionics+ Chart-No Transducer (E70369-00-NAG)
- RAYMARINE 1M Backbone Cable Seatalk Ng (A06034)
- BLUE SEA SYSTEMS Blue Sea 5024 ST-Blade Battery Terminal Mount Fuse Block Kit (5024)
- Raymarine Marine & Boat Speakers & Navigation