Shop All Communication Cables
Raychem
Wire And Cable, 600V, Flexible Cord And Fixture Wire
Mfr # 55PC1211-18-9-9CS2502
Zoro # G205925228
product price: $1.65
/ea
Sold in multiples of 55 for $90.75
$90.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type Spec 55
- Conductor Material Tin Plated Copper
- Insulation Material Radiation-Crosslinked, Modified ETFE
- Operating Temperature Range -65 " 200 °C
- Voltage Rating 600 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 55PC1211-18-9-9CS2502
- Zoro # G205925228
- Country of Origin Mexico
- Category Communication Cables
Details
Cable Type | Spec 55 |
Conductor Material | Tin Plated Copper |
Insulation Material | Radiation-Crosslinked, Modified ETFE |
Operating Temperature Range | -65 " 200 °C |
Voltage Rating | 600 VAC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 2 AWG, Die Code: 10 (YA2CL4BOX)
- SQUARE D Load Center, HOM, 60 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM60120M200PC)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 1In (PLG-100R)
- SOUTHWIRE Electrical Box, 50 cu in, Junction Box, 4 Gang, Steel, Square (52181-3/4)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- RAM TAIL Cable 3Mm 1 X 19 X 250Ft (RT WR 3-250)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- Raychem Communication Cables