Shop All Communication Cables
Raychem
Wire And Cable, 600V, Flexible Cord And Fixture Wire
Mfr # 55PC0811-12-9CS2502
Zoro # G205925136
product price: $0.99
/ea
Sold in multiples of 85 for $84.15
$84.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type Spec 55
- Insulation Material Radiation-Crosslinked, Modified ETFE
- Conductor Material Tin Plated Copper
- Voltage Rating 600 VAC
- Operating Temperature Range -65 " 200 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 55PC0811-12-9CS2502
- Zoro # G205925136
- Country of Origin Mexico
- Category Communication Cables
Details
Cable Type | Spec 55 |
Insulation Material | Radiation-Crosslinked, Modified ETFE |
Conductor Material | Tin Plated Copper |
Voltage Rating | 600 VAC |
Operating Temperature Range | -65 " 200 °C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 1 Pole, 120/240V AC (QO170)
- KILLARK Aluminum Hazardous Location Enclosure, 10-1/2 in H, 7.97 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) (GRL-600L)
- PANDUIT 30.7" L Heavy Duty Cable Tie BK PK 50 (BT9LH-L0)
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- Raychem Communication Cables