Shop All Communication Cables
Raychem
Wire And Cable, 4Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 44A7422-4-1L
Zoro # G205925242
product price: $6.75
/ea
Sold in multiples of 15 for $101.25
$101.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 21.15 mm²
- Jacket Color Brown
- Wire Color Light Brown
- Insulation Material Radiation-Crosslinked, Extruded Polyalkene
- Conductor Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 44A7422-4-1L
- Zoro # G205925242
- Country of Origin United States
- Category Communication Cables
Dimensions
Wire Size | 21.15 mm² |
Details
Jacket Color | Brown |
Wire Color | Light Brown |
Insulation Material | Radiation-Crosslinked, Extruded Polyalkene |
Conductor Material | Aluminum |
Cable Type | Spec 44 |
Operating Temperature Range | -65 " 150 °C |
Voltage Rating | 600 V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO Hook and Loop Cable Tie, Black, 1/2" (G6397785)
- QUICKCABLE Neoprene Cable Clamps 1/4", PK10 (504401-010)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K70H7)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 1.40A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM01.4)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- MONOPRICE Copper Flat Speaker Wire, 100 ft. (11936)
- CAROL Comm Cable, Shielded, Plenum, 14/4, 1000 Ft (E3624S.41.03)
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- Raychem Communication Cables