Shop All Communication Cables
Raychem
Wire And Cable, 4Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 290583-000
Zoro # G905925221
product price: $7.99
/ea
Sold in multiples of 15 for $119.85
$119.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 4 AWG
- Jacket Color Brown
- Conductor Material Aluminum
- Cable Type Spec 44
- Insulation Material Radiation-Crosslinked, Extruded Polyalkene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 290583-000
- Zoro # G905925221
- Country of Origin United States
- Category Communication Cables
Dimensions
Wire Size | 4 AWG |
Details
Jacket Color | Brown |
Conductor Material | Aluminum |
Cable Type | Spec 44 |
Insulation Material | Radiation-Crosslinked, Extruded Polyalkene |
Voltage Rating | 600 V |
Operating Temperature Range | -65 " 150 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ergonomic Cable Tie Tension Tool, Pre-Set Steps, For 8 to 50 lb Tensile Strength, Plastic (GTS-E)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- HUBBELL Non-Weatherproof Covers, Number of Gangs: 1-Gang Brass, Brushed Finish, Brass (HBL96067)
- BALLUFF PROXIMITY SENSOR (BES M12MG-NSC80F-S04G)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- Raychem Communication Cables