Shop All Communication Cables
Raychem
Wire And Cable, 3 Conductor(S), 24Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 55A1131-24-2/4/6-9
Zoro # G505925249
product price: $2.39
/ea
Sold in multiples of 45 for $107.55
$107.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Insulation Material Modified Radiation Cross-linked ETFE Polymer
- Conductor Material Tin-Coated Copper
- Cable Type Spec 55
- Voltage Rating 600 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 55A1131-24-2/4/6-9
- Zoro # G505925249
- Country of Origin United Kingdom
- Category Communication Cables
Dimensions
Wire Size | 24 AWG |
Details
Insulation Material | Modified Radiation Cross-linked ETFE Polymer |
Conductor Material | Tin-Coated Copper |
Cable Type | Spec 55 |
Voltage Rating | 600 VAC |
Operating Temperature Range | -65 " 150 °C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 3A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-3)
- TEMPCO Thermocouple Probe, Type J, 12 in. L (TCS00014)
- PANDUIT Cble Tie Mnt, #6screw, 1.12", Bl, PK100 (ABMT-S6-C20)
- 3M 2 Bundlers, 3 Strips (17304-ES)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2032S.18.10)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E3622S.41.03)
- CHAINFLEX Continuous Flexing Data Cable, 5A, 300V (CF211-05-04-02)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- Raychem Communication Cables