Shop All Communication Cables
Raychem
Wire And Cable, 3 Conductor(S), 24Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 316020-000
Zoro # G805925147
product price: $2.39
/ea
Sold in multiples of 45 for $107.55
$107.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Number of Conductors 3
- Shielded Yes
- Jacket Color White
- Wire Color Red, Blue, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 316020-000
- Zoro # G805925147
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Wire Size | 24 AWG |
Shield Size | 38 AWG |
Shield Diameter | .098 in |
Conductor Diameter | .025 in |
Strand Size | 36 AWG |
Overall Outside Diameter | .113 in |
Wire Diameter | .037 in |
Details
Number of Conductors | 3 |
Shielded | Yes |
Jacket Color | White |
Wire Color | Red, Blue, Yellow |
Cable Type | Spec 55 |
Conductor Material | Tin-Plated Copper |
Product Type | Cable |
Operating Temperature Range | -65 " 150 °C |
Number of Strands | 19 |
Voltage Rating | 600 V |
Shield Material | Tin-Coated Copper |
Conductor Configuration | Twisted Triple |
Wire Source | United Kingdom |
Cable Style | Round Braided, Jacketed, White with Blue Stripe, Round Braided |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS Photoelectric Sensor, U-Slot, Thru-Beam (BUP-30S-P)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45BA)
- INTERMATIC Auto Shut Off Timer, White, 1/4 HP (EI210W)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 2-1/2'' Reducing Washer, 10PK (RW97)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 30 ft (25-3-PC-30-GY)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- Raychem Communication Cables