Shop All Wire Connectors
Raychem
Wire And Cable, 3 Conductor(S), 18Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 55A1831-18-2/4/6-9
Zoro # G805964429
product price: $3.25
/ea
Sold in multiples of 25 for $81.25
$81.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 600V AC
- Wire Range 18 AWG
- Insulation Material Modified Radiation Cross-linked ETFE
- Type Spec 55
- Max. Temp. 150°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 55A1831-18-2/4/6-9
- Zoro # G805964429
- Country of Origin Mexico
- Category Wire Connectors
Details
Max. Voltage | 600V AC |
Wire Range | 18 AWG |
Insulation Material | Modified Radiation Cross-linked ETFE |
Type | Spec 55 |
Max. Temp. | 150°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 7 Day, 4 Poles (T7401BC)
- EATON BUSSMANN Automotive Fuse, FLM Series, 60A, 32V DC, Non-Indicating (FLM-60)
- USA INDUSTRIALS Aftermarket Furnas Old Style Definite Purpose, Contact Kit - Replaces 75CE42, 1-Pole (9405CF)
- GE Load Center, TL424, THQL, 42 Spaces, 225A, 120V, Main Lug, 3 Phase (TL42422R)
- BUCHANAN Displacement Connnector, 2-10 AWG, Black (BTC4/0-10)
- DRYCONN Large Waterproof Wire Connector, PK250 (62340)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL350-3C)
- GARDNER BENDER Wire Connector, Twist-On, Winged, Red, PK500 (13-086)
- GARDNER BENDER Wire Connector, Winged, Tan, PK100 (10-1H1)
- ANCOR Ancor 309102 Heat Shrink Butt Connector 16-14 AWG - 500 Pieces (309102)
- POWER FIRST Wire Connector, Yellow, PK100 (5UYJ5)
- Raychem Wire Connectors