Shop All Communication Cables
Raychem
Wire And Cable, 26Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 383472-000
Zoro # G805925215
product price: $6.15
/ea
Sold in multiples of 15 for $92.25
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 26 AWG
- Number of Conductors 2
- Shielded Yes
- Jacket Color White
- Wire Color White with Blue Stripe, Round Braided, Jacketed, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 383472-000
- Zoro # G805925215
- Country of Origin United States
- Category Communication Cables
Dimensions
Wire Size | 26 AWG |
Conductor Diameter | .02 in |
Strand Size | 38 AWG |
Overall Outside Diameter | .102 in |
Shield Diameter | .086 in |
Details
Number of Conductors | 2 |
Shielded | Yes |
Jacket Color | White |
Wire Color | White with Blue Stripe, Round Braided, Jacketed, White |
Cable Type | Spec 44 |
Conductor Material | Tin-Plated Copper |
Cable Style | Round Braided, Jacketed, White, White with Black Stripe |
Number of Strands | 19 |
Shield Material | Tin-Coated Copper |
Operating Temperature Range | -65 " 150 °C |
Product Type | Cable |
Voltage Rating | 600 V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO 80 ft. 14/3 Extension Cord Reel 10 Amps 4 Outlets 120VAC Voltage (2YKR5)
- LEGRAND Nightlight GFCI Combo, Dplx Switch, 125VAC (1597NTLTRLACCD4)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BH13)
- HUBBELL WIRING 1-Gang White Toggle Wall Plate (P1W)
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- CAROL Comm Cable, Shielded, 18/6, 1000 Ft. (C1206.41.01)
- CHAINFLEX Continuous Flexing Data Cable, 5A, 300V (CF211-05-04-02)
- MONOPRICE Copper Flat Speaker Wire, 100 ft. (11936)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- Raychem Communication Cables