Shop All Communication Cables
Raychem
Wire And Cable, 26Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 3498393001
Zoro # G005925183
product price: $16.25
/ea
Sold in multiples of 3 for $48.75
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 26 AWG
- Number of Conductors 4
- Shielded Yes
- Jacket Color Blue
- Wire Color Blue, Black, Yellow, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 3498393001
- Zoro # G005925183
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Wire Size | 26 AWG |
Conductor Diameter | .02 in |
Overall Outside Diameter | .11 in |
Shield Diameter | .095 in |
Strand Size | 38 AWG |
Wire Diameter | .032 in |
Details
Number of Conductors | 4 |
Shielded | Yes |
Jacket Color | Blue |
Wire Color | Blue, Black, Yellow, Red |
Conductor Material | Tin-Plated Copper |
Cable Type | Spec 55 |
Product Type | Cable |
Shield Material | Tin-Coated Copper |
Voltage Rating | 600 V |
Number of Strands | 19 |
Cable Style | Jacketed, Round Braided |
Conductor Configuration | Twisted Quad |
Wire Source | United Kingdom |
Operating Temperature Range | -65 " 150 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Recessed 6" Series, Kit (S1R6PTACEHBLK)
- SQUARE D Thermal Unit, 49.1 to 61.2A (CC81.5)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG212)
- FUJI ELECTRIC 4Nw0G0En11K 4-6A Amp Magnetic Switch 24V-Dc Other Starter (SW-05/2E)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. (E2042S.30.10)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- Raychem Communication Cables