Shop All Communication Cables
Raychem
Wire And Cable, 24Awg, 600V, Flexible Cord And Fixture Wire
Mfr # CM4013-000
Zoro # G205925198
product price: $2.49
/ea
Sold in multiples of 1000 for $2,490.00
$2,490.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Wire Color Brown,Orange,Yellow
- Cable Type Spec 55
- Insulation Material Modified Radiation Cross-linked ETFE Polymer
- Conductor Material Tin-Coated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CM4013-000
- Zoro # G205925198
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Wire Size | 24 AWG |
Strand Size | 36 AWG |
Details
Wire Color | Brown,Orange,Yellow |
Cable Type | Spec 55 |
Insulation Material | Modified Radiation Cross-linked ETFE Polymer |
Conductor Material | Tin-Coated Copper |
Number of Strands | 19 |
Cable Style | Primary |
Product Type | Cable |
Operating Temperature Range | -65 " 150 °C[-85 " 302 °F] |
Voltage Rating | 600 VAC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Round Ceiling Pan, 1 Gang, Round, Galvanized Steel, KO Centered (703)
- GE Thermal Unit, 21.20 to 27.70A (CR123C228B)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ13GY)
- LINEMASTER Gate With Cover, Weight (534-U25)
- ENET Cisco Qsfp-100G-Cu1M Compatible Qsfp28 (QSFP-100G-CU1M-ENC)
- PRYSMIAN Tray Cable, 18 AWG, 4 Conductor, Unshielded, Black, Sold by the FT (236100)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. (E2042S.30.10)
- Raychem Communication Cables