Shop All Communication Cables
Raychem
Wire And Cable, 24Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 938171-000
Zoro # G805925123
product price: $2.65
/ea
Sold in multiples of 35 for $92.75
$92.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Shielded Yes
- Number of Conductors 2
- Jacket Color Orange
- Wire Color White, Jacketed, Black, Round Braided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 938171-000
- Zoro # G805925123
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Wire Size | 24 AWG |
Shield Diameter | .107 in |
Strand Size | 36 AWG |
Conductor Diameter | .025 in |
Overall Outside Diameter | .123 in |
Shield Size | 38 AWG |
Wire Diameter | .0448 in |
Details
Shielded | Yes |
Number of Conductors | 2 |
Jacket Color | Orange |
Wire Color | White, Jacketed, Black, Round Braided |
Cable Type | Spec 55 |
Insulation Material | Radiation-Crosslinked, Modified ETFE |
Conductor Material | Tin-Plated Copper |
Cable Style | Jacketed, Black, Round Braided, Round Braided |
Shield Material | Tin-Coated Copper |
Product Type | Cable |
Voltage Rating | 600 V |
Number of Strands | 19 |
Operating Temperature Range | -65 " 150 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Ivory, 120V, Rocker, 600W (MA-R-IV)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (30G228)
- FAITH Duplex Receptacle Outlet, Non-Tamper-Resistant 3-Prong, 3-Wire, Self-Ground, 15A 125V, White, 10PK (SSRE2-WH-10)
- HALEX Clamp Connector, Zinc (05103B)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. (E1036S.41.10)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C0761A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- CAROL Comm Cable, Shielded, 24/10, 500 Ft. (WXP-C0745A-500)
- Raychem Communication Cables