Shop All Communication Cables
Raychem
Wire And Cable, 24Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 920001-000
Zoro # G605925156
Sold in multiples of 45 for $152.55
$152.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Shielded Yes
- Jacket Color White
- Insulation Material Modified ETFE
- Conductor Material Tin-Coated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 920001-000
- Zoro # G605925156
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Wire Size | 24 AWG |
Details
Shielded | Yes |
Jacket Color | White |
Insulation Material | Modified ETFE |
Conductor Material | Tin-Coated Copper |
Cable Type | Spec 55A |
Shield Material | Tin-Coated Copper |
Cable Style | Round Braided Shielded & Jacketed |
Operating Temperature Range | -65 " 150 °C |
Voltage Rating | 600 V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Operating Mechanism Long Shaft Nema (9421LS13)
- IDEAL Grounding Tail, #10 Fork, Green, Pk50 (30-3385)
- HARTING Rectangular Connector Removal Tool (09990000012)
- GARDNER BENDER Wire Connector, Yellow, PK100 (10-004)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0601A.18.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- CAROL Tray Cable, 22 AWG, 2 Conductors, 7/30 (C0431A.41.10)
- Raychem Communication Cables