Shop All Communication Cables
Raychem
Wire And Cable, 24Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 55A1821-24-0/9-3
Zoro # G705925179
product price: $2.39
/ea
Sold in multiples of 35 for $83.65
$83.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Conductor Material Tin-Coated Copper
- Insulation Material Modified Radiation Cross-linked ETFE Polymer
- Cable Type Spec 55
- Operating Temperature Range -65 " 150 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 55A1821-24-0/9-3
- Zoro # G705925179
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Wire Size | 24 AWG |
Details
Conductor Material | Tin-Coated Copper |
Insulation Material | Modified Radiation Cross-linked ETFE Polymer |
Cable Type | Spec 55 |
Operating Temperature Range | -65 " 150 °C |
Voltage Rating | 600 VAC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 2 13/16" W (SR-WG-300-5-BK)
- ILSCO Power Distribution Block, Line Conductor (PDB-49-500-1-EC)
- DAYTON Selector Switch Control Station, 2NO, 25mm (20C789)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/8 In., Nylon, 90 Deg (P0389NGY)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2032S.18.10)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- Raychem Communication Cables