Shop All Communication Cables
Raychem
Wire And Cable, 24Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 55A1124-24-9/96-9CS2275
Zoro # G605925255
Sold in multiples of 45 for $152.55
$152.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Conductor Material Silver-Coated High Strength Copper Alloy
- Cable Type MIL-DTL-27500
- Insulation Material Modified Radiation Cross-linked ETFE Polymer
- Voltage Rating 600 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 55A1124-24-9/96-9CS2275
- Zoro # G605925255
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Wire Size | 24 AWG |
Details
Conductor Material | Silver-Coated High Strength Copper Alloy |
Cable Type | MIL-DTL-27500 |
Insulation Material | Modified Radiation Cross-linked ETFE Polymer |
Voltage Rating | 600 VAC |
Mil Spec Id | M27500-24SC2T23 |
Operating Temperature Range | -65 " 200 °C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC, A Curve (QOB230GFI)
- LEGRAND Wiremold Starter Box, 1 Gang, Metal, Ivory, Wall Mounting (B5)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T27G)
- EATON B-LINE Clip, F/9/16 and 15/16 In T-Bars (BA1-95)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- CAROL Tray Cable, Shielded, 14/2, 1000 Ft. (C0458A.41.10)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 50 ft (25-3-PP-50-GY)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- Raychem Communication Cables