Shop All Communication Cables
Raychem
Wire And Cable, 24Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 55A0131-24-1/3/4
Zoro # G905925115
product price: $2.75
/ea
Sold in multiples of 1000 for $2,750.00
$2,750.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Conductor Material Tin-Coated Copper
- Insulation Material Modified Radiation Cross-linked ETFE Polymer
- Cable Type Spec 55
- Operating Temperature Range -65 " 150 °C[-85 " 302 °F]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 55A0131-24-1/3/4
- Zoro # G905925115
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Wire Size | 24 AWG |
Details
Conductor Material | Tin-Coated Copper |
Insulation Material | Modified Radiation Cross-linked ETFE Polymer |
Cable Type | Spec 55 |
Operating Temperature Range | -65 " 150 °C[-85 " 302 °F] |
Voltage Rating | 600 VAC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Rackmount Keystone Jack Panel, 24 Ports (7260)
- HUBBELL Hubbell Electrical 1C-DH-AL Single Gang Flip Cover; Gray (666073)
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 2 (NW-10-G02-BK)
- APPLETON ELECTRIC Pulling Elbow, Haz Loc, 3 In Hub, Aluminum (ELBD-300A)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- CAROL Tray Cable, Shielded, 22/3, 1000 Ft. (C0451A.41.10)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- Raychem Communication Cables