Shop All Communication Cables
Raychem
Wire And Cable, 24Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 306253-000
Zoro # G005925206
Sold in multiples of 53 for $92.75
$92.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Number of Conductors 2
- Shielded Yes
- Jacket Color White
- Wire Color White, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 306253-000
- Zoro # G005925206
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Wire Size | 24 AWG |
Strand Size | 36 AWG |
Shield Size | 38 AWG |
Wire Diameter | .04 in |
Overall Outside Diameter | .113 in |
Details
Number of Conductors | 2 |
Shielded | Yes |
Jacket Color | White |
Wire Color | White, Black |
Cable Type | Spec 44 |
Conductor Material | Tin-Coated Copper |
Shield Material | Tin-Plated Copper |
Operating Temperature Range | -65 " 150 °C |
Product Type | Cable |
Voltage Rating | 600 V |
Number of Strands | 19 |
Cable Style | Round Braided Shielded & Jacketed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Stainless Steel Cable Tie, 39.3"L, PK25 (MLT12S-Q)
- RACO Offset Nipple, 1", Metallic, 2-3/4" L (1454)
- HONEYWELL C7031J2009 Electronic 12In Duct (C7031J2009)
- RACO Y-Adapter, Y Adapter Accessory, PVC, Floor Box (5574)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- CAROL Comm Cable, Unshielded, 20/2, 1000 Ft. (C6351A.41.10)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- ENET Cisco Qsfp-100G-Cu2M Compatible Qsfp28 (QSFP-100G-CU2M-ENC)
- CAROL Comm Cable, Plenum, 18/2, 500 Ft. (E3032S.18.86)
- Raychem Communication Cables