Shop All Communication Cables
Raychem
Wire And Cable, 22Awg, 600V, Flexible Cord And Fixture Wire
Mfr # M27500-22SM3N23
Zoro # G505925232
Sold in multiples of 17 for $96.05
$96.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Cable Type MIL-DTL-27500
- Insulation Material Modified Radiation Cross-linked ETFE Polymer
- Conductor Material Nickel-Coated Copper
- Voltage Rating 600 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # M27500-22SM3N23
- Zoro # G505925232
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Wire Size | 22 AWG |
Details
Cable Type | MIL-DTL-27500 |
Insulation Material | Modified Radiation Cross-linked ETFE Polymer |
Conductor Material | Nickel-Coated Copper |
Voltage Rating | 600 VAC |
Mil Spec Id | M27500-22SM3N23 |
Operating Temperature Range | -65 " 200 °C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK50 (CAT5-HSP)
- EATON Overload Relay, 2.40 to 4A, Class 10, 3P (XTOM004AC1)
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: Yes (XTCR040D11TD)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- Raychem Communication Cables